Search Results for "C25END430T C-H"

1-20 of 2000
C25END430A - Eaton

Definite Purpose Control - Contactor, 4 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 3 Phases, 15 HP;11 KW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.38 In Overall Length, 2.68 In Overall Width, 2.15 LB

  • MFR Part #: C25END430A
  • Total Availability: 87
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($125.34) ·
C25END430A - Eaton Corp

Total Availability: In Stock

C25END430H - Eaton

Eaton Definite Purpose Contactor, Quick, 30A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 30A, Contactor, Four-Pole, 30A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing

  • MFR Part #: C25END430H
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($125.34) ·
C25END430H - Eaton Corp

Total Availability: Available from manufacturer.

C25DND330T - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.05 LB

  • MFR Part #: C25DND330T
  • Nacogdoches Availability: 4
  • Total Availability: 121
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($118.68) ·
C25DND330T - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FMV13LCYUNV176 - Eaton

Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 400 W (Hid), 70, 13100 LM Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 H @ 25 °C;>300000 H @ 55 °C Average Life, 5 Yr Warranty, 32.5 LB

  • MFR Part #: FMV13LCY/UNV1 76
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,025.02) ·
FMV13LCYUNV176 - Crouse-Hinds

Total Availability: In Stock

C25GNF390A - Eaton

Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG

  • MFR Part #: C25GNF390A
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,845.04) ·
C25GNF390A - Eaton Corp

Total Availability: In Stock

XTCE250L22A - Eaton Corp

Contactor, 3000 Operations/H Frequency Rating, Made In Usa, +40°C (Enclosed);+60°C (Open);+80°C (Storage) Maximum Operating Temperature, -40 °C Minimum Operating Temperature, 132 KW Motor Power, 2 (Close Contact);2 (Open Contact) - Auxiliary Contacts, 3 - Phases, 3 - Poles, Csa Certified;IEC/En 60947;Ul;Vde 0660 Standards Met, 400 V Voltage Rating, 7.07 KG Weight

  • MFR Part #: XTCE250L22A
  • Total Availability: 4
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,245.67) ·
XTCE250L22A - Eaton Corp

Total Availability: In Stock

C25DNY162T - Eaton

Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ

  • MFR Part #: C25DNY162T
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($176.84) ·
C25DNY162T - Eaton Corp

Total Availability: Available from manufacturer.

C105 - Eaton

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, C Shape, 4"

  • MFR Part #: C105
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($332.10) ·
C105 - Crouse-Hinds

Total Availability: Available from manufacturer.

C200M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Built-In Rollers, 2"

  • MFR Part #: C200M
  • Total Availability: 15
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($111.69) ·
C200M - Crouse-Hinds

Total Availability: In Stock

WR399 - Blackburn Mechanical

H-Type Compression Connector, 2 Conductors, Up to 90 °C Operating Temperature, 2-3/16 In Overall Length, Compression/Crimp Terminal, 0.13 LB/Ea

  • MFR Part #: WR399
  • Total Availability: 619
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 25 ($132.10) ·
WR399 - Abb Installation Products, Inc

Total Availability: In Stock

C200MCG - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, Built-In Rollers, 2"

  • MFR Part #: C200M CG
  • Total Availability: 7
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($140.26) ·
C200MCG - Crouse-Hinds

Total Availability: In Stock

C25 - Eaton

Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 MM Length, 64 MM Width, 218 MM Height, 0.34 LB/Ea

  • MFR Part #: C25
  • Nacogdoches Availability: 1
  • Total Availability: 2,675
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($125.53) ·
C25 - Crouse-Hinds

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WR259 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/8 In Overall Length, Compression/Crimp Terminal, 0.19 LB/Ea

  • MFR Part #: WR259
  • Total Availability: 1,619
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 25 ($157.30) · 250 ($1,573.05) ·
WR259 - Abb Installation Products, Inc

Total Availability: In Stock

WR139 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 3 Conductors, Up to 90 °C Operating Temperature, 1-1/2 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea

  • MFR Part #: WR139
  • Total Availability: 290
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 25 ($72.44) · 250 ($724.38) ·
WR139 - Abb Installation Products, Inc

Total Availability: In Stock

C250M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Built-In Rollers, 2-1/2"

  • MFR Part #: C250M
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($214.44) ·
C250M - Crouse-Hinds

Total Availability: In Stock

WR9 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 13/16 In Overall Length, Compression/Crimp Terminal, 0.03 LB/Ea

  • MFR Part #: WR9
  • Total Availability: 1,476
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 50 ($82.46) · 500 ($824.60) ·
WR9 - Abb Installation Products, Inc

Total Availability: In Stock

C25DNF325T - Eaton

Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 25A, Contactor, 3P, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing

  • MFR Part #: C25DNF325T
  • Total Availability: 41
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($131.91) ·
C25DNF325T - Eaton Corp

Total Availability: In Stock

WR189 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-11/15 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea

  • MFR Part #: WR189
  • Nacogdoches Availability: 1
  • Total Availability: 1,951
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 25 ($72.67) · 250 ($726.68) ·
WR189 - Abb Installation Products, Inc

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C15 - Eaton

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade Size, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 0.24 LB/Ea

  • MFR Part #: C15
  • Nacogdoches Availability: 9
  • Total Availability: 1,081
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($95.46) ·
C15 - Crouse-Hinds

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WR279 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-13/16 In Overall Length, Compression/Crimp Terminal, 0.15 LB/Ea

  • MFR Part #: WR279
  • Total Availability: 1,491
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 25 ($150.77) · 250 ($1,507.72) ·
WR279 - Abb Installation Products, Inc

Total Availability: In Stock

C25END430A - Eaton

Definite Purpose Control - Contactor, 4 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 3 Phases, 15 HP;11 KW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.38 In Overall Length, 2.68 In Overall Width, 2.15 LB

MFR Part #:
C25END430A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
87 Each
Pkg Sizes:
1 Each ($125.34)
C25END430H - Eaton

Eaton Definite Purpose Contactor, Quick, 30A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 30A, Contactor, Four-Pole, 30A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing

MFR Part #:
C25END430H
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($125.34)
C25DND330T - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.05 LB

MFR Part #:
C25DND330T
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
121 Each
Pkg Sizes:
1 Each ($118.68)
FMV13LCYUNV176 - Eaton

Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 400 W (Hid), 70, 13100 LM Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 H @ 25 °C;>300000 H @ 55 °C Average Life, 5 Yr Warranty, 32.5 LB

MFR Part #:
FMV13LCY/UNV1 76
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($4,025.02)
C25GNF390A - Eaton

Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG

MFR Part #:
C25GNF390A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($1,845.04)
XTCE250L22A - Eaton Corp

Contactor, 3000 Operations/H Frequency Rating, Made In Usa, +40°C (Enclosed);+60°C (Open);+80°C (Storage) Maximum Operating Temperature, -40 °C Minimum Operating Temperature, 132 KW Motor Power, 2 (Close Contact);2 (Open Contact) - Auxiliary Contacts, 3 - Phases, 3 - Poles, Csa Certified;IEC/En 60947;Ul;Vde 0660 Standards Met, 400 V Voltage Rating, 7.07 KG Weight

MFR Part #:
XTCE250L22A
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($4,245.67)
C25DNY162T - Eaton

Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ

MFR Part #:
C25DNY162T
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($176.84)
C105 - Eaton

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, C Shape, 4"

MFR Part #:
C105
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($332.10)
C200M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Built-In Rollers, 2"

MFR Part #:
C200M
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($111.69)
WR399 - Blackburn Mechanical

H-Type Compression Connector, 2 Conductors, Up to 90 °C Operating Temperature, 2-3/16 In Overall Length, Compression/Crimp Terminal, 0.13 LB/Ea

MFR Part #:
WR399
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
619 Each
Pkg Sizes:
25 Each ($132.10)
C200MCG - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, Built-In Rollers, 2"

MFR Part #:
C200M CG
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($140.26)
C25 - Eaton

Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 MM Length, 64 MM Width, 218 MM Height, 0.34 LB/Ea

MFR Part #:
C25
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
2,675 Each
Pkg Sizes:
10 Each ($125.53)
WR259 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/8 In Overall Length, Compression/Crimp Terminal, 0.19 LB/Ea

MFR Part #:
WR259
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
1,619 Each
Pkg Sizes:
25 Each ($157.30)
250 Each ($1,573.05)
WR139 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 3 Conductors, Up to 90 °C Operating Temperature, 1-1/2 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea

MFR Part #:
WR139
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
290 Each
Pkg Sizes:
25 Each ($72.44)
250 Each ($724.38)
C250M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Built-In Rollers, 2-1/2"

MFR Part #:
C250M
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($214.44)
WR9 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 13/16 In Overall Length, Compression/Crimp Terminal, 0.03 LB/Ea

MFR Part #:
WR9
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
1,476 Each
Pkg Sizes:
50 Each ($82.46)
500 Each ($824.60)
C25DNF325T - Eaton

Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 25A, Contactor, 3P, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing

MFR Part #:
C25DNF325T
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($131.91)
WR189 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-11/15 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea

MFR Part #:
WR189
Manufacturer:
Blackburn Mechanical
Local Availability:
In Stock
Total Availability:
1,951 Each
Pkg Sizes:
25 Each ($72.67)
250 Each ($726.68)
C15 - Eaton

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade Size, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 0.24 LB/Ea

MFR Part #:
C15
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,081 Each
Pkg Sizes:
10 Each ($95.46)
WR279 - Blackburn Mechanical

H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-13/16 In Overall Length, Compression/Crimp Terminal, 0.15 LB/Ea

MFR Part #:
WR279
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
1,491 Each
Pkg Sizes:
25 Each ($150.77)
250 Each ($1,507.72)

Begin Live Chat